7-19/20 in. Square Magnifying Mirror in Satin Nickel
Glimmer 7-19/20 in. Square Magnifying Mirror in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern design
- 3x or 5x magnification
- Long lasting LED light
- Hardwire installation
- Folding and extending arm
- Single face
- Easy on/off switch
- Easy cleaning
- Designer quality
Documents
Specifications
- Collection:
- Glimmer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 13 in
- Height:
- 7-19/20 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Glass, Brass
- Product Type:
- Magnifying Mirror
- Shape:
- Square
- Size:
- 7-19/20 in x 7-19/20 in
- Style:
- Contemporary
- UL Listed:
- Yes
- UPC:
- 641799452931
- Weight:
- 4.8 lb
- Width:
- 7-19/20 in