34-3/10 in. Undermount Rectangular Ceramic Bathroom Sink in White
Miky 34-3/10 in. Undermount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deep rectangular bathroom sink designed by Scarabeo
- Undermounted style allows for easy maintenance of sink area and a seamless incorporation of sink and countertop or vanity with overflow
- No hole options available with this sink
- Rectangular ceramic white sink
- Undermount with overflow
- No faucet hole
- From the Scarabeo Miky collection
- Standard drain size
Specifications
- Application:
- Residential
- Collection:
- Miky
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Height:
- 8 in
- Length:
- 34-3/10 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-7/10 in x 9-1/10 in x 5-3/10 in
- Sink Depth:
- 8-1/10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 637509861292
- Vessel Only:
- Yes
- Width:
- 12-1/5 in