This product requires certification to purchase.

17-1/2 in. Vessel or Wall Mount Oval Ceramic Bathroom Sink in White

Nameek's

Mini 17-1/2 in. Vessel or Wall Mount Oval Ceramic Bathroom Sink in White

  • Fast #
  • Part #N001300U1HOLE
  • Item #8457491
  • Manufacturer Part #CeraStyle 001300-U-One Hole
5 out of 5 Customer Rating
Brand image
Nameek's

Mini 17-1/2 in. Vessel or Wall Mount Oval Ceramic Bathroom Sink in White

  • Fast #
  • Part #N001300U1HOLE
  • Item #8457491
  • Manufacturer Part #CeraStyle 001300-U-One Hole
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Curved rectangular white ceramic sink
  • Wall mounted or vessel sink
  • Includes overflow
  • Single faucet hole
  • Standard drain size
  • Made and designed by well known brand CeraStyle
  • Requires Certification

Specifications

Application:
Residential
Collection:
Mini
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Length:
17-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
14 in x 10 in x 4 in
Sink Depth:
5-9/10 in
Sink Installation Type:
Wall Mount, Vessel Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
UPC:
637509828189
Vessel Only:
Yes
Width:
11-1/5 in