36-1/4 in. Wall Mounted/Drop-In Bathroom Sink with Overflow
ML 36-1/4 in. Wall Mounted/Drop-In Bathroom Sink with Overflow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made out of white ceramic
- Modern design
- Three faucet holes
- Standard 8 in widespread faucet hole spacing
- Includes overflow
- Standard drain size
- Basin length: 25.98 inches
- Basin width: 13.1 inches
- ADA compliant
- Bottom of drain to top of basin: 4.33
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- ML
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Length:
- 36-1/5
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 26 in x 13-1/10 in x 4-3/10 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Drop-in, Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- UPC:
- 637509867096
- Vessel Only:
- No
- Width:
- 18-1/2