Scarabeo 36-1/4" Ceramic Wall Mounted / Drop In Bathroom Sink with 1 / 3 Holes Drilled - Includes Overflow
ML Scarabeo 36-1/4" Ceramic Wall Mounted / Drop In Bathroom Sink with 1 / 3 Holes Drilled - Includes Overflow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary design
- Standard 8 in widespread faucet hole spacing
- Counter space on both sides
- Standard drain size
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- ML
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Drain Opening:
- 1-3/4 in
- Height:
- 5-9/10 in
- IAPMO Listed:
- Yes
- Length:
- 36-1/5 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-7/10 in x 13-1/5 in x 4-7/10 in
- Sink Installation Type:
- Drop-in, Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- UPC:
- 637509867157
- Vessel Only:
- No