23-3/5 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White
Mona 23-3/5 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ADA compliant
- Rectangular white ceramic sink
- Wall mounted or drop in sink
- Single faucet hole
- Includes overflow
- Standard drain size
- Made and designed by well known brand CeraStyle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Mona
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Height:
- 3-1/2
- Length:
- 23-3/5
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 10-3/4 in x 4-3/4 in
- Sink Depth:
- 6-9/10
- Sink Installation Type:
- Drop-in, Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 637509844998
- Vessel Only:
- No
- Width:
- 17-7/10