30 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Pinto 30 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular white ceramic sink
- Wall mounted or vessel application
- Includes overflow
- Single faucet hole
- Standard drain size
- Made and designed by well known brand CeraStyle
Specifications
- Application:
- Residential
- Collection:
- Pinto
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-4/5 in x 17-1/5 in x 4-11/20 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Wall Mount, Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 641799592774
- Vessel Only:
- Yes
- Width:
- 18-9/10 in