This product requires certification to purchase.

Vitra Wall Mounted Round Toilet

Nameek's

S50 Vitra Wall Mounted Round Toilet

  • Fast #
  • Part #NVITRA53180030075
  • Item #8460591
  • Manufacturer Part #Vitra 5318-003-0075
4 out of 5 Customer Rating
Brand image
Nameek's

S50 Vitra Wall Mounted Round Toilet

  • Fast #
  • Part #NVITRA53180030075
  • Item #8460591
  • Manufacturer Part #Vitra 5318-003-0075
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bowl only configuration - giving you the opportunity to select your matching tank
  • Round bowl is ideal for baths with limited space
  • Covered under Nameeks 1 year limited warranty
  • Standard gravity flush technology
  • Constructed out of ceramic
  • Concealed trapway - provides a smoother and less utilitarian appearance, a built in skirt hides the discharge passageway from view
  • Secure mounting assembly
  • Requires Certification

Specifications

Bowl Height Range:
Under 14 in
Bowl Shape:
Round
Collection:
S50
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-47/100 in
Flush Type:
Gravity
Height:
13-39/50 in
Material:
Ceramic
Toilet Bowl Height:
13-39/50 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
4-1/50 in
UPC:
638845331029
Width:
14-17/100 in