Scarabeo 24-1/4" Ceramic Wall Mounted / Drop In Bathroom Sink with 1 / 3 Holes Drilled - Includes Overflow
Scarabeo 24-1/4" Ceramic Wall Mounted / Drop In Bathroom Sink with 1 / 3 Holes Drilled - Includes Overflow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 24-1/4 in
- Pedestal Only:
- No
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 637509855086
- Vessel Only:
- No