This product requires certification to purchase.

18-9/10 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White

Nameek's

Sharp 18-9/10 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #N037000U
  • Item #8475228
  • Manufacturer Part #CERASTYLE 037000-U-ONE HOLE
3.3 out of 5 Customer Rating
Brand image
Nameek's

Sharp 18-9/10 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #N037000U
  • Item #8475228
  • Manufacturer Part #CERASTYLE 037000-U-ONE HOLE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Sharp
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4
GSA Approved:
No
IAPMO Listed:
No
Length:
18-9/10
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-3/10 in x 13-4/5 in
Sink Depth:
7-1/5
Sink Installation Type:
Drop-in, Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
18-4/5