This product requires certification to purchase.

18-7/10 in. Vessel or Wall Mount Specialty Ceramic Bathroom Sink in White

Nameek's

Square 18-7/10 in. Vessel or Wall Mount Specialty Ceramic Bathroom Sink in White

  • Fast #
  • Part #N8007E1HOLE
  • Item #8459078
  • Manufacturer Part #Scarabeo 8007/E-One Hole
5 out of 5 Customer Rating
Brand image
Nameek's

Square 18-7/10 in. Vessel or Wall Mount Specialty Ceramic Bathroom Sink in White

  • Fast #
  • Part #N8007E1HOLE
  • Item #8459078
  • Manufacturer Part #Scarabeo 8007/E-One Hole
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Modern design makes this white ceramic corner sink the perfect addition for any contemporary bathroom
  • Available as a wall mounted or above counter bathroom sink, this model features a single faucet hole and overflow
  • Square ceramic sink
  • Wall mounted or above counter
  • Includes overflow
  • Single faucet hole
  • From the Scarabeo Square collection
  • Standard drain size
  • Requires Certification

Specifications

Application:
Residential
Collection:
Square
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Length:
18-7/10 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Specialty
Sink Bowl Size:
16-1/2 in x 16-1/2 in x 4-3/5 in
Sink Depth:
6-3/10 in
Sink Installation Type:
Vessel Mount, Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
UPC:
637509861155
Vessel Only:
Yes
Width:
16-1/2 in