19-9/10 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Teorema 19-9/10 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Product Details
Product Details
- Rectangular white ceramic sink
- Wall mounted or vessel bathroom sink
- Single hole or three hole configuration
- Includes overflow
- Includes mounting hardware
- Standard drain size
- From Scarabeo Teorema 2 collection
- Modern style sink
- Made in Italy by Scarabeo
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Teorema
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Length:
- 19-9/10
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-16/25 in x 10-1/10 in x 3-27/50 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Wall Mount, Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 641799609540
- Vessel Only:
- Yes
- Width:
- 15-1/5