23-3/5 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Teorema 23-3/5 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular white ceramic sink
- Vessel or wall mounted bathroom sink
- Three faucet holes
- Standard 8 in widespread faucet hole spacing
- Includes overflow
- Includes mounting hardware
- From Scarabeo Teorema collection
- Contemporary style sink
- Made in Italy by Scarabeo
Specifications
- Application:
- Residential
- Collection:
- Teorema
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 23-3/5 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 8 in x 3-1/4 in
- Sink Depth:
- 5-51/100 in
- Sink Installation Type:
- Wall Mount, Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 637509855222
- Vessel Only:
- Yes
- Width:
- 13-2/5 in