23-7/10 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Teorema 23-7/10 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Product Details
Product Details
- Rectangular white ceramic sink with counter space
- Wall-mounted or vessel application
- With overflow
- One hole, three hole, or no hole configuration
- From the Scarabeo Teorema 2.0 collection
- Standard drain size
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Teorema
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 23-7/10 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-39/100 in x 12-1/5 in x 3-27/50 in
- Sink Depth:
- 5-3/5 in
- Sink Installation Type:
- Wall Mount, Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 641799593177
- Vessel Only:
- Yes
- Width:
- 17-2/5 in