This product requires certification to purchase.

32 in. Wall Mounted/Vessel Bathroom Sink in White

Nameek's

Teorema 32 in. Wall Mounted/Vessel Bathroom Sink in White

  • Fast #
  • Part #N51153HOLE
  • Item #8474812
  • Manufacturer Part #Scarabeo 5115-Three Hole
4.1 out of 5 Customer Rating
Brand image
Nameek's

Teorema 32 in. Wall Mounted/Vessel Bathroom Sink in White

  • Fast #
  • Part #N51153HOLE
  • Item #8474812
  • Manufacturer Part #Scarabeo 5115-Three Hole
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Melbourne, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular white ceramic sink with counter space
  • Wall-mounted or vessel application
  • With overflow
  • Three faucet holes
  • From the Scarabeo Teorema 2.0 collection
  • Standard drain size
  • Standard 8 in widespread faucet hole spacing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Teorema
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Height:
6 in
Length:
31-9/10 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-49/100 in x 12-1/5 in x 3-27/50 in
Sink Depth:
5-3/5 in
Sink Installation Type:
Wall Mount, Vessel Mount
Sink Material:
Ceramic
Sink Size Range:
31 in - 36 in
UPC:
641799593269
Vessel Only:
Yes
Width:
17-2/5 in