39-2/5 in. Undermount Rectangular Ceramic Bathroom Sink in White
Teorema 39-2/5 in. Undermount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This rectangular undermount sink is a perfect choice for your bathroom
- With a long 40 inch basin, this sink can used as a long single basin or a double basin sink with two spouts
- This white ceramic sink features an overflow and has the dimensions of 39.4" x 14.2"
- Install this sink under your counter space for a perfect modern look
- This sink is made and designed in Italy by luxury sink designer Scarabeo and part of the Teorema 2 collection
- Double rectangular white ceramic sink
- Trough style sink
- Undermount application
- With overflow
- No hole configuration
Specifications
- Collection:
- Teorema
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Length:
- 39-2/5 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 38-9/10 in x 13-29/50 in x 4-7/10 in
- Sink Depth:
- 4-7/10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No
- Width:
- 14-1/5 in