39-2/5 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Teorema 39-2/5 in. Vessel or Wall Mount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This sink is available as a wall hung bathroom sink or as an over the counter sink
- Its rectangular ceramic build comes available in dual hole and no hole configurations
- Standard 1.25" drain size
- Rectangular ceramic sink
- Wall mounted or above counter with overflow
- Two hole or no hole available
- Two hole spacing: 16.6" spread
- From the Scarabeo Teorema collection
- Standard drain size
Specifications
- Application:
- Residential
- Collection:
- Teorema
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 16 in
- Length:
- 39-2/5
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 39 in x 12-4/5 in x 3-1/10 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Vessel Mount, Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- UPC:
- 637509879839
- Vessel Only:
- Yes
- Width:
- 18-1/10