Scarabeo 47-1/5" Ceramic Trough Style Bathroom Sink For Console Installation - Includes Overflow
Teorema Scarabeo 47-1/5" Ceramic Trough Style Bathroom Sink For Console Installation - Includes Overflow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large rectangular ceramic sink
- Trough-style sink
- Six faucet holes
- 8 in widespread spacing (for two widespread faucets)
- Includes overflow
- From the Scarabeo Teorema collection
- Standard drain size
- Stand is made of high-quality brass
- Stand in a polished chrome finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Teorema
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Chrome
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Length:
- 47-1/5 in
- Number of Bowls:
- 1
- Number of Holes:
- 6 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 46-3/5 in x 13 in x 4-1/10 in
- Sink Depth:
- 5-7/10 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- UPC:
- 641799565365
- Vessel Only:
- No
- Width:
- 18-1/10 in