This product requires certification to purchase.

Scarabeo Teorema 31-1/2" Ceramic Wall Mounted / Vessel Bathroom Sink with 1 / 3 Holes Drilled - Includes Overflow

Nameek's

Teorema Scarabeo Teorema 31-1/2" Ceramic Wall Mounted / Vessel Bathroom Sink with 1 / 3 Holes Drilled - Includes Overflow

  • Fast #
  • Part #N8031R803HOLE
  • Item #8458685
  • Manufacturer Part #Scarabeo 8031/R-80-Three Hole
5 out of 5 Customer Rating
Brand image
Nameek's

Teorema Scarabeo Teorema 31-1/2" Ceramic Wall Mounted / Vessel Bathroom Sink with 1 / 3 Holes Drilled - Includes Overflow

  • Fast #
  • Part #N8031R803HOLE
  • Item #8458685
  • Manufacturer Part #Scarabeo 8031/R-80-Three Hole
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This sleek contemporary style white ceramic sink in Italy
  • Available as a wall-hung sink or as an over the counter bath sink
  • Single hole, three hole, and no hole models available
  • Rectangular ceramic sink
  • Wall mounted or above counter with overflow
  • One hole, three hole, or no hole configuration
  • From the Scarabeo Teorema collection
  • Standard drain size
  • Requires Certification

Specifications

Collection:
Teorema
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Length:
31-1/2 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
31 in x 13 in x 3-1/10 in
Sink Depth:
5-7/10 in
Sink Installation Type:
Vessel Mount, Wall Mount
Sink Material:
Ceramic
Sink Size Range:
31 in - 36 in
UPC:
637509867492
Vessel Only:
Yes
Width:
18-1/10 in