35-5/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Cape 35-5/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Due to bottom thickness of sink, an extended flange/extension ferrule is required for the drain
- Apron features 2 styles of decorative ridge - reversible
- Premium fire clay sink
- Template not included
- Very heavy 2 person lift recommended
- Limited warranty
- Bowl tapers approx. 2" to bottom
- Nominal dimensions - actual dimensions may vary by 0.25"
- Bottom is 7/8" thick, please use an extended flange/extension ferrule
- Custom cabinet required
Specifications
- Collection:
- Cape
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Length:
- 35-5/8
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 33-1/2 in x 17 in x 9-1/4 in
- Sink Depth:
- 10
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 35-5/8 in x 20 in x 10 in
- UPC:
- 817899018104
- Width:
- 17