30-1/8 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Pro Series 30-1/8 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nantucket sinks are sprayed with a special insulation to reduce condensation
- Rubber padding is applied for noise reduction
- Premium 304, 16 gauge stainless steel kitchen sink
- Colander drain and grid included (lux accessory pkg)
- Brushed satin finish
- Limited lifetime manufacturer’s warranty
- Insulated to reduce condensation
- Nominal dimensions, apron cabinet required
Specifications
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Rear, Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 30-1/8 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 18 in x 9 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 817899010290
- Width:
- 22-1/4 in