12 in. Flange Kit
12 in. Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- Application:
- Waterworks
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Flange Kit
- Flange Type:
- Flat Face
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No