12 x 1/8 in. 150# SBR Flange Gasket
12 x 1/8 in. 150# SBR Flange Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No