This product requires certification to purchase.

4 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

Napac

2030 Series 4 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #N2030FFP
  • Item #7104759
  • Manufacturer Part #2030FF
4 out of 5 Customer Rating
Brand image
Napac

2030 Series 4 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #N2030FFP
  • Item #7104759
  • Manufacturer Part #2030FF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 125, ANSI 150, ANSI 372, ANSI 61
ASTM:
ASTM A-351, ASTM A-536 Grade 65-45-12, ASTM B-16, ASTM B-62
AWWA:
AWWA C-515, AWWA C-550, AWWA C-606
Coating:
Epoxy
Collection:
2030 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
9 in
Material:
Bronze, Ductile Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
Maximum Temperature:
110
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
125#, 150#
UL Listed:
Yes
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Size:
4 in
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Fire