8 in. Flanged Domestic Ductile Iron and Rubber Adapter
Redi-Flange™ 8 in. Flanged Domestic Ductile Iron and Rubber Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.5 Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Steel Pipe
- Collection:
- Redi-Flange™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- Origin:
- Domestic
- UL Listed:
- Yes