This product requires certification to purchase.

6 in. Flanged Cast Iron Tee

Napac

Series 20 6 in. Flanged Cast Iron Tee

  • Fast #
  • Part #N20F0606C
  • Item #7183217
  • Manufacturer Part #20F-0606-C
5 out of 5 Customer Rating
Brand image
Napac

Series 20 6 in. Flanged Cast Iron Tee

  • Fast #
  • Part #N20F0606C
  • Item #7183217
  • Manufacturer Part #20F-0606-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 20
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
6
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
Material:
Cast Iron
Pressure Class:
125#