3 in. Flange Kit
Uni-Flange® Series 400 3 in. Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Waterworks
- Collection:
- Uni-Flange® Series 400
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Flange Kit
- Flange Type:
- Flat Face
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No