12 in. PVC Pressure Pipe

You last purchased this on
 
Napco

Certa-Lok® 12 in. PVC Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Napco

Certa-Lok® 12 in. PVC Pressure Pipe

  • Fast #
  • Part #N3KE12002020100
  • Item #4662275
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique integral bell restrained joint pipe system is designed for trenchless applications with robust tensile strength for pulling multiple segments underground
  • Trenchless or open-cut installations
  • Certa-Lok® PVC pressure pipe is manufactured to meet the standards of today's municipal needs for water and wastewater pressure applications
  • A segmented PVC pipe solution, this product reduces the jobsite footprint and minimizes community disruption with a reduced need for jobsite staging area and traffic control
  • The smooth curve at the bell specifically reduces friction and allows for quick and easy assembly without interrupting the pulling process
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-605, AWWA C-900
Application:
Municipal, Water Systems
Collection:
Certa-Lok®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
11-73/100 in
Diameter - Outside:
13-1/5 in
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
Yes
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
12 in
Pressure Class:
235#
Schedule Class:
SDR 18
UL Listed:
UL 1285
Wall Thickness:
0.733 in