6 in. PVC Pressure Pipe
6 in. PVC Pressure Pipe
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male x Male
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 6
- Pressure - Maximum:
- 250 psi