16 in. x 20 in. PVC Schedule DR 18 Pressure Pipe
Certa-Lok® 16 in. x 20 in. PVC Schedule DR 18 Pressure Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2837, ASTM F-477
- AWWA:
- AWWA C-900, AWWA C-905
- Application:
- Waste
- Collection:
- Certa-Lok®
- Color Finish Name:
- Blue
- Diameter - Outside:
- 17-2/5 in
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 16 in
- Pressure Class:
- 235#
- Schedule Class:
- DR 18
- Wall Thickness:
- 0.967 in