4 in. PVC Pressure Pipe
Certa-Lok® 4 in. PVC Pressure Pipe
Package Quantity Info:
Each: 1Product Details
Product Details
- Westlake Pipe & Fittings’ AquaSpring® AWWA C900 Certa-Lok® RJIB PVC Pipe is a patented, segmented Restrained Joint Integral Bell (RJIB) C900 pipe system that utilizes a corrosion-proof spline aligned with precision machined grooves to create a bi-directionally restrained joint that can be assembled in minutes.
- Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
- Quick and easy assembly without interrupting the pulling process
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-605, AWWA C-900
- Application:
- Municipal, Sewage
- Collection:
- Certa-Lok®
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 4-11/100
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok
- FM Approved:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 4
- Pressure Class:
- 235#
- Schedule Class:
- SDR 18
- UL Listed:
- No
- Wall Thickness:
- 0.267 in