10 in. x 20 ft. Certa-Lok Plastic Pressure Pipe
Certa-Lok® Yelomine® 10 in. x 20 ft. Certa-Lok Plastic Pressure Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Collection:
- Certa-Lok® Yelomine®
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok x Certa-Lok
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 10 in
- Pressure Class:
- CL150
- UL Listed:
- No