10 in. x 20 ft. Certa-Lok Plastic Pressure Pipe
Certa-Lok® Yelomine® 10 in. x 20 ft. Certa-Lok Plastic Pressure Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design-vastly superior flow rates compared to other non-metal pipe options, with various sizes and pressure ratings to fit a wide range of applications
- Value - greater pumping efficiencies combined with lower initial investment and installation costs provide exceptional value
- Speed-assembles quickly by hand, lightweight and easy to handle, requiring less labor
- Non-corrosive/chemical resistant
- High flow rate
- Lightweight
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2444, ASTM D-2241
- Application:
- Industrial, Sewage, Vacuum Lines, Water Systems
- Collection:
- Certa-Lok® Yelomine®
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 10 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.511 in