12 in. PVC Pipe
Certa-Lok® Yelomine® 12 in. PVC Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2444, ASTM D-2241
- Application:
- Industrial Piping, Process Piping, Sewage, Vacuum Lines, Water Lines
- Collection:
- Certa-Lok® Yelomine®
- Diameter - Outside:
- 12-3/4 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 12 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.49 in