This product requires certification to purchase.

3 in. SDR 17 Plastic Pressure Pipe

Napco

Certa-Lok® Yelomine® 3 in. SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #N217210
  • Item #4446927
  • Manufacturer Part #32D03002031800
3.3 out of 5 Customer Rating
Brand image
Napco

Certa-Lok® Yelomine® 3 in. SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #N217210
  • Item #4446927
  • Manufacturer Part #32D03002031800
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design-vastly superior flow rates compared to other non-metal pipe options, with various sizes and pressure ratings to fit a wide range of applications
  • Value - greater pumping efficiencies combined with lower initial investment and installation costs provide exceptional value
  • Speed-assembles quickly by hand, lightweight and easy to handle, requiring less labor
  • Non-corrosive/chemical resistant
  • High flow rate
  • Lightweight
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2444, ASTM D-2241
Application:
Industrial, Sewage, Vacuum Lines, Water Systems
Collection:
Certa-Lok® Yelomine®
Color Finish Name:
Yellow
Diameter - Outside:
3-1/2 in
End Connection 1:
Certa-Lok
End Connection 2:
Certa-Lok
End Connections:
Certa-Lok
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Wall Type:
Solid
PipeTubing Size:
3 in
Pressure Class:
250#
Schedule Class:
SDR 17
Wall Thickness:
0.206 in