4 in. SDR 17 Plastic Pressure Pipe
Certa-Lok® Yelomine® 4 in. SDR 17 Plastic Pressure Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Certa-Lok® Yelomine® greatly exceeds the impact strength of conventional PVC
- Temperature of the environment increases, PVC pipe becomes more ductile
- Non-corrosive/chemical resistant
- High flow rate
- Lightweight
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2444, ASTM D-2241
- Application:
- Industrial, Sewage, Vacuum Lines, Water Systems
- Collection:
- Certa-Lok® Yelomine®
- Color Finish Name:
- Yellow
- Diameter - Outside:
- 24 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- Pressure Class:
- 250#
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.265 in