4 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe
Certa-Lok® Yelomine® 4 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
- Reduces the jobsite footprint and minimizes community disruption with a reduced need for larger staging areas and traffic control
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241, ASTM D-2774, ASTM D-3139, ASTM F-477
- Application:
- Waste
- Collection:
- Certa-Lok® Yelomine®
- Diameter - Inside 1:
- 4-9/125
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok x Certa-Lok
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 4
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.214 in