6 in. SDR 21 Plastic Pressure Pipe
Certa-Lok® Yelomine® 6 in. SDR 21 Plastic Pressure Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
- Low profile coupling allows for quick and easy assembly without interrupting the pulling process and provides greater deflection at the joint for leak-free results
- System assembles in minutes and eliminates costly time consuming fusion
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2444, ASTM D-2241
- AWWA:
- AWWA C-605
- Application:
- Industrial Piping, Process Piping, Sewer Lines, Vacuum Lines, Water Lines
- Collection:
- Certa-Lok® Yelomine®
- Color Finish Name:
- Yellow
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- UL Listed:
- UL 157
- Wall Thickness:
- 0.316 in