This product requires certification to purchase.

2 Ton Cooling - 51,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 12 SEER - 230V

Napoleon

P-S Series 2 Ton Cooling - 51,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 12 SEER - 230V

  • Fast #
  • Part #WPS51AT24AA
  • Item #8734086
  • Manufacturer Part #P-S51A-T24A-A
3.3 out of 5 Customer Rating
Brand image
Napoleon

P-S Series 2 Ton Cooling - 51,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 12 SEER - 230V

  • Fast #
  • Part #WPS51AT24AA
  • Item #8734086
  • Manufacturer Part #P-S51A-T24A-A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Industry standard configuration for retro-fit applications
  • Uses existing wall sleeve in retro-fit applications
  • Completely self-contained heating and cooling system
  • Slide out, replaceable heating and cooling modules
  • Direct vent
  • Endura pro ECM blower motor for quiet, efficient operation
  • High-efficiency microchannel coils
  • High-efficiency rotary compressor for quiet, reliable operation
  • 20 year heat exchanger warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80.00 %
BTU Cooling Rating:
23000 Btu/h
BTU Heat Rating:
51000 Btu/h
Coil Type:
Micro-channel
Collection:
P-S Series
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Configuration:
Upflow
Depth:
32-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
46-7/8 in
Ignition System:
Direct Spark Ignition
MBH:
51
Material:
Stainless Steel
Max CFM:
930 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
SEER:
12.0
Tonnage:
2 Ton
UL Listed:
No
Volts:
230V
Weight:
349 lb
Width:
28-7/8 in