18 in. Braided Aluminum Heater
18 in. Braided Aluminum Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum construction
- Cannot be cut, spliced, extended or altered in any way
- Drain and door heaters are designed for continuous use to protect drains from ice build up
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 687152029228