This product requires certification to purchase.

15 ft. Carrying Case

NASCO

15 ft. Carrying Case

  • Fast #
  • Part #EC09249WA
  • Item #4930616
  • Manufacturer Part #C09249WA
5 out of 5 Customer Rating
Brand image
NASCO

15 ft. Carrying Case

  • Fast #
  • Part #EC09249WA
  • Item #4930616
  • Manufacturer Part #C09249WA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Holds (4) 5' long Sludge Judge® sections
  • Requires Certification

Specifications

Brand Model Compatibility:
Sludge Judge®
Length:
5 ft
Material:
Cotton
Material Type:
Canvas
Tool Type:
Carrying Case