Adjustable Swing Sampler 8-24 ft.
Adjustable Swing Sampler 8-24 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The end of the sampler swings allowing collection from different angles including 90°
- Select from 2 sizes - 6' fiberglass pole extends to 12' and 8' version extends to 24'
- Bottle is attached to a polyurethane holder and is held securely in place with a plastic snapper ring with an adjustable locking device
- Wide mouth bottles are manufactured from food grade, high-density polyethylene and are recyclable, but not sterile or autoclavable
Specifications
- Capacity:
- 960 mL
- Length:
- 24
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sampler