Fuel Sampler 15 ft.
Fuel Sampler 15 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specifically designed for sampling ethanol and ethanol-based fuels
- Easy-to-use
- As the sampler is lowered into the fuel tank the float valve at the bottom opens allowing the fuel up into the tube
- When the bottom is reached simply raise the sampler to close the valve
- Clean the sampler with mild soapy water using the optional cleaning brush
Specifications
- FM Approved:
- No
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- PVC