3/4 in. x 6 ft. Cleaning Brush
Sludge Judge® 3/4 in. x 6 ft. Cleaning Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SludgePro™ cleaning brush
- Constructed of galvanized steel wire and polyester bristles
- Length of 6 ft with 1 in diameter bristle
Documents
Specifications
- Brush Type:
- Cleaning
- Collection:
- Sludge Judge®
- Diameter:
- 1
- Length:
- 6
- Material:
- Steel, Plastic
- Material Type:
- Polyster
- Tool Type:
- Tube Brush