Complete Sampler 15 ft.
Sludge Judge® II Complete Sampler 15 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from 1-1/4" diameter tube, the capacity if twice that of the original Sludge Judge® sampler
- Unit consists of (3) 5' sections and can be expanded to 25' with the addition of two middle sections
- Red tape marks 1' increments for quick level readings
- Not for use in ethanol or ethanol-based solutions
- Optional cleaning brush and case are sold separately
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Sludge Judge® II
- Diameter:
- 1-1/4 in
- EPA Compliant:
- No
- Length:
- 15 ft
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Testing & Kits
- UL Listed:
- No