This product requires certification to purchase.

Sampler Center Section 5 ft.

NASCO

Sludge Judge® II Sampler Center Section 5 ft.

  • Fast #
  • Part #EB01357WA
  • Item #4936975
  • Manufacturer Part #B01357WA
5 out of 5 Customer Rating
Brand image
NASCO

Sludge Judge® II Sampler Center Section 5 ft.

  • Fast #
  • Part #EB01357WA
  • Item #4936975
  • Manufacturer Part #B01357WA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra 5' middle section for Sludge Judge® II sampler
  • Requires Certification

Specifications

Collection:
Sludge Judge® II
Diameter:
1-1/4 in
Length:
5 ft
Product Type:
Extension Section