Original Sampler Bottom Section w/ Valve 5 ft.
Sludge Judge® Original Sampler Bottom Section w/ Valve 5 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement 5' bottom section for original Sludge Judge® sampler
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Sludge Judge®
- Diameter:
- 3/4
- EPA Compliant:
- No
- Length:
- 5
- Material:
- Plastic
- Material Type:
- Butyrate
- NSF Certified:
- No
- Product Type:
- Testing & Kits
- UL Listed:
- No