Original Sampler Complete 15 ft.
Sludge Judge® Original Sampler Complete 15 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to take accurate readings of settled solids, 5% or less
- Ideal for sewage treatment plants, chemical plants, and food processing facilities - anywhere that accurate sample levels of settled solids in non caustic materials are needed
- Consists of (3) 5' sections that are 3/4" in diameter with screw-type connectors and red foot markings
- Add an extra middle section to extend to 20'
- Holds approximately 3 oz per foot
- Not for use in ethanol or ethanol-based solutions
- Optional cleaning brush and case are sold separately
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Sludge Judge®
- Diameter:
- 3/4 in
- EPA Compliant:
- No
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- Butyrate
- Product Type:
- Testing & Kits