This product requires certification to purchase.

Original Sampler Middle Section 5 ft.

NASCO

Sludge Judge® Original Sampler Middle Section 5 ft.

  • Fast #
  • Part #EC09251WA
  • Item #4936977
  • Manufacturer Part #C09251WA
3.2 out of 5 Customer Rating
Brand image
NASCO

Sludge Judge® Original Sampler Middle Section 5 ft.

  • Fast #
  • Part #EC09251WA
  • Item #4936977
  • Manufacturer Part #C09251WA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra 5' middle section for original Sludge Judge® sampler
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Collection:
Sludge Judge®
Diameter:
3/4 in
EPA Compliant:
No
Length:
5 ft
Material:
Plastic
Material Type:
Butyrate
NSF Certified:
No
Product Type:
Testing & Kits
UL Listed:
No