Original Sampler Top Section 5 ft.
Sludge Judge® Original Sampler Top Section 5 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement 5' top section for original Sludge Judge® sampler
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Sludge Judge®
- Diameter:
- 3/4 in
- EPA Compliant:
- No
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Butyrate
- NSF Certified:
- No
- Product Type:
- Sampler
- UL Listed:
- No